D667X TD CON PIN AND KEY

COMPARE

D667X TD CON PIN AND KEY

Description
558 ; PINTLE CHAIN

DRIVES

Part # 558

BDI # 300713

Price Inventory : Available to order
Loading Price
QTY
L050 1/2 1/8X1/16 KW

COMPARE

L050 1/2 1/8X1/16 KW

Description
L050 1/2 1/8X1/16 KW COUPLING HUB ; 1/2" BORE 1.08" HUB DIA

TIMKEN LOVEJOY

Part # L050-HUB-1/2-1/8X1/16KW

BDI # 592524

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 1.08

Length Thru Bore - Millimeter: 15.748
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 27.432
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY