800-5M-15
Description
800-5M-15 TIMING BELT ; 5MM PITCH 800MM PITCH LEN
Part # 92930545
BDI # 1115146
Features
Inch - Metric:
Metric
Belt Pitch:
5 MM
Belt Series:
5M
Other Features:
Power Grip | Curvilinear Tooth Profile
Global Part Number GPN:
377160
Belt Width - Millimeter:
15
Belt Pitch Length - Millimeter:
800
Belt Pitch Length - Inch:
31.496
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
Features
Inch - Metric:
Metric
Belt Pitch:
3 MM
Belt Series:
3MGT
Belt Width - Inch:
0.354
Other Features:
Poly Chain | Power Grip GT
Belt Width - Millimeter:
9
Belt Pitch Length - Millimeter:
243
Belt Pitch Length - Inch:
9.567
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
L190 1-7/8 1/2X1/4 KW
Description
L190 1-7/8 1/2X1/4 KW COUPLING HUB ; 1-7/8" BORE 4" HUB DIA
Part # L190-HUB-1-7/8-1/2X1/4KW
BDI # 592775
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling