Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Overall Length - Inch:
4.5
Thread Size:
3/4-10
Inch - Metric:
Inch
Material:
Cast Iron
Other Features:
Shaft Must be Ordered Separately | Single Adjusting | No Shaft is Required When Used with Idler Bushing
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
2
H100Q12
Description
H100Q12 ROLLER CHAIN SPROCKET ; NON-RETURNABLE BUSHED HARD
Part # 1178474
BDI # 312281
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
4.83
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.415
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
10327
Pitch Diameter - Millimeter:
122.67
Mounting Method:
Bushed
M3H76T18C518
Description
M3H76T18C518 C-FACE GEAR MOTOR ; SIZE 3 76:1 180
Part # M3H76T18C518
BDI # 20510029
IDQ1 3/4
Description
IDQ1 3/4 IDLER BUSHNG ; 3/4" BORE Q1 SERIES ST BUSHING
Part # 1079151
BDI # 328920
Features
Bearing Type:
Ball Bearing
Flange Outside Diameter - Millimeter:
104.775
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Flange Outside Diameter - Inch:
4.125
Outside Diameter - Millimeter:
73.025
Length - Millimeter:
63.5
Other Features:
With Cap Screw - Stud Bolt - Nut
Length - Inch:
2.5
Bushing Series:
Q1