4J 19MM 6X2.8MM KW
Description
4J 19MM 6X2.8MM KW FLANGE COUPLING HUB
Part # 4J-FLNG-19MMH7-6X2.8MMKW
BDI # 595226
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Zinc Alloy
Outside Diameter - Inch:
2.46
Length Thru Bore - Millimeter:
22.225
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
41.275
Coupling Type:
Elastomeric Coupling
Torque:
120In-Lbs