20R STD FLEX ELEMNT WRAPFLEX 0789008
Description
20R STD FLEX ELEMNT WRAPFLEX 0789008 ; W/FAST
Part # 4500024
BDI # 18483785
Features
Component:
Element Assembly
Width - Millimeter:
37.084
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
5.2
Outside Diameter - Millimeter:
132.08
Other Features:
Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
2800In-Lbs
Width - Inch:
1.46
B 1 11/16
Description
B 1 11/16 SPLIT TAPER BUSHING ; 1-11/16" BORE 2-5/8" OD 1-15/16" LTB
Part # 3694841
BDI # 326902
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.625
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
66.675
Bore - Millimeter:
42.875
Bore - Inch:
1.688
Global Part Number GPN:
458870
Bushing Series:
B
20R HSB PM 2.125 WRAPFLEX 0789350
Description
20R HSB PM 2.125 WRAPFLEX 0789350 ; 1/2"X1/4"KW 2SS CPLG HUB
Part # 4500051
BDI # 18483971
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
44.958
Other Features:
Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter:
92.075
Coupling Type:
Elastomeric Coupling
Torque:
2800In-Lbs
20R COVER NYLON WRAPFLEX 0360573
Description
20R COVER NYLON WRAPFLEX ; 0360573
Part # 4500015
BDI # 18483980
Features
Component:
Cover
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
5.2
Outside Diameter - Millimeter:
132.08
Coupling Type:
Elastomeric Coupling
20R HSB PM 1.875 WRAPFLEX 0789452
Description
20R HSB PM 1.875 WRAPFLEX 0789452 ; 1/2"X1/4"KW 2SS COUPLING HUB
Part # 4500065
BDI # 18483976
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
44.958
Other Features:
Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter:
92.075
Coupling Type:
Elastomeric Coupling
Torque:
2800In-Lbs