40-2NPCL
Description
40-2NPCL CHAIN LINK ; 40-2 ANSI SPRING CLIP 0.5 PITCH
Part # 40-2NPCL
BDI # 21462766
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Nickel Plated Steel
Global Part Number GPN:
602671
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
40 NP HPB 10FT
Description
40 NP HPB 10FT ROLLER CHAIN ; 10FT/BOX
Part # 40 NP HPB 10FT
BDI # 21462805
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Chain
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Nickel Plated Steel
Chain Series:
Hollow Pin
Internal Special Features:
Corrosion Resistant
Number of Strands:
1
80B16 X 1-7/8 KW 2SS
Description
80B16 X 1-7/8 KW 2SS RLR CHAIN SPROCKET ; 1-7/8IN BORE 16 TEETH
Part # 80B16 X 1-7/8 KW 2SS
BDI # 22344458
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Finished Bore