SDS 3/4
Description
SDS 3/4 QD BUSHING ; 3/4" BORE 2-3/16" OD 1-3/8" LTB
Part # SDS 3/4
BDI # 611144
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.187
Length Thru Bore - Millimeter:
34.925
Length Thru Bore - Inch:
1.375
Outside Diameter - Millimeter:
55.55
Bore - Millimeter:
19.05
Bore - Inch:
0.75
Other Features:
Keyway on ID
Global Part Number GPN:
465336
Bushing Series:
SDS
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
41.275
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
Keyway on ID | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
464561
Bushing Series:
H
8MGT-1440-12
Description
8MGT-1440-12 TIMING BELT ; 8MM PITCH 1440MM PITCH LEN
Part # 92740180
BDI # 1116842
Features
Inch - Metric:
Metric
Belt Pitch:
8 MM
Belt Series:
8MGT
Other Features:
Poly Chain | Power Grip GT
Global Part Number GPN:
377471
Belt Width - Millimeter:
12
Belt Pitch Length - Millimeter:
1440
Belt Pitch Length - Inch:
56.693
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
Features
Pitch Diameter - Inch:
3.979
Flange Outside Diameter - Millimeter:
106.375
Inch - Metric:
Inch
Outside Diameter - Inch:
3.925
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Heavy | QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter:
101.067
Mounting Method:
Bushed
30HH100
Description
30HH100 TIMING PULLEY ; NON-RETURNABLE 1" WD 1/2"CH PIT H STYLE
Part # 1056928
BDI # 325065
Features
Pitch Diameter - Inch:
4.775
Flange Outside Diameter - Millimeter:
127
Inch - Metric:
Inch
Outside Diameter - Inch:
4.721
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Heavy | Split Taper Bushing | Type 16
Pitch Diameter - Millimeter:
121.285
Mounting Method:
Bushed