2H EB SLEEVE

COMPARE

2H EB SLEEVE

Description
2H EB SLEEVE ; POR 7" OD STEEL

KOP-FLEX COUPLINGS

Part # 1959063

BDI # 314608

Features

Component: Sleeve Assembly
Width - Millimeter: 59.538
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7

Outside Diameter - Millimeter: 177.8
Other Features: Components should not be inter-mixed among brands - Flanged | Series H | Full Flex Coupling | Exposed Bolt
Coupling Type: Gear Coupling
Torque: 31500In-Lbs
Width - Inch: 2.344

Price Inventory : Available to order
Loading Price
QTY
2H FHUBX 1 3/4 KW3/8X3/16

COMPARE

2H FHUBX 1 3/4 KW3/8X3/16

Description
2H FHUBX 1 3/4 KW3/8X3/16 ; SERIES H GEAR

KOP-FLEX COUPLINGS

Part # KF1117676

BDI # 314617

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 61.925
Other Features: Components may or may not inter-mix among brands - Flex Hub | 2.875 Maximum Bore with Standard Keyway
Hub Diameter - Millimeter: 101.6
Coupling Type: Gear Coupling
Torque: 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY