L150 SPIDER URETHANE OCT 1-1/4

COMPARE

L150 SPIDER URETHANE OCT 1-1/4

Description
L150 SPIDER URETHANE OCT 1-1/4 ; COUPLING ELEMENT

TIMKEN LOVEJOY

Part # L150-SPIDER OCT-URE-1-1/4

BDI # 592728

Features

Component: Spider
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 3.75
Outside Diameter - Millimeter: 95.25

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 1860In-Lbs

Price Inventory : Available to order
Loading Price
QTY
L150 3/4 3/16X3/32 KW

COMPARE

L150 3/4 3/16X3/32 KW

Description
L150 3/4 3/16X3/32 KW COUPLING HUB ; 3/4" BORE 3-3/4" HUB DIA

TIMKEN LOVEJOY

Part # L150-HUB-3/4-3/16X3/32KW

BDI # 592737

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 3.75

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 95.25
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L150 1-1/8 1/4X1/8 KW

COMPARE

L150 1-1/8 1/4X1/8 KW

Description
L150 1-1/8 1/4X1/8 KW COUPLING HUB ; 1-1/8" BORE 3-3/4" HUB DIA

TIMKEN LOVEJOY

Part # L150-HUB-1-1/8-1/4X1/8KW

BDI # 592742

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 3.75

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 95.25
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY