Features
Thread Size:
1.563-18
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Outside Diameter - Millimeter:
57.15
Threads per Inch:
18
Nominal Thickness - Inch:
0.448
Nominal Thickness - Millimeter:
11.379
Features
Thread Size:
2.933-12
Inch - Metric:
Inch
Outside Diameter - Inch:
3.875
Outside Diameter - Millimeter:
98.425
Threads per Inch:
12
Nominal Thickness - Inch:
0.604
Nominal Thickness - Millimeter:
15.342
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands
Global Part Number GPN:
482184
Coupling Type:
Jaw Coupling
Torque:
81 | 157In-Lbs
Features
Thread Size:
2.157-18
Inch - Metric:
Inch
Outside Diameter - Inch:
2.969
Outside Diameter - Millimeter:
75.413
Threads per Inch:
18
Nominal Thickness - Inch:
0.51
Nominal Thickness - Millimeter:
12.954