2BK34H
Description
2BK34H V-BELT SHEAVE ; H BUSHED SHEAVE B SECTION 2 GROOVE
Part # 2105004733
BDI # 650586
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.55
Outside Diameter - Millimeter:
90.17
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Light Duty | Split Taper Bushing | Solid Style | Type 1 | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
582745
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
2
3B66SD
Description
3B66SD V-BELT SHEAVE ; QD SHEAVE B SECTION 3 GROOVE
Part # 2105008771
BDI # 651480
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.95
Outside Diameter - Millimeter:
176.53
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Heavy Duty | QD Bushing | Web Style | Type A2 | Bore Size 2 has No Keyway
Global Part Number GPN:
582872
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
3
AK20-5/8
Description
AK20-5/8 V-BELT SHEAVE ; BORED TO SIZE SHEAVE A SECTION 1 GROOVE
Part # 2105000275
BDI # 654549
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Outside Diameter - Millimeter:
50.8
Bore - Millimeter:
15.875
Other Features:
Light Duty | Solid Style | Type 1
Global Part Number GPN:
582862
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1
AK25-5/8
Description
AK25-5/8 V-BELT SHEAVE ; BORED TO SIZE SHEAVE A SECTION 1 GROOVE
Part # 2105000294
BDI # 654564
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
63.5
Bore - Millimeter:
15.875
Other Features:
Light Duty | Solid Style | Type 2
Global Part Number GPN:
582877
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
41.275
Bore - Millimeter:
31.75
Bore - Inch:
1.25
Global Part Number GPN:
466881
Bushing Series:
H