B1015-4

COMPARE

B1015-4

Description
B1015-4 BEVEL GEAR ; 1-1/2" PITCH DIA 10 DP PITCH

MARTIN SPROCKET & GR

Part # B1015-4

BDI # 606429

Features

Gear Style: Bevel Gear
Pitch Diameter - Inch: 1.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 18.288

Face Width - Inch: 0.72
Pitch: 10 DP
Other Features: Bevel Pinion | 4:1 Ratio | Coniflex Tooth Form | Minimum Bore 5/8
Global Part Number GPN: 666364
Pressure Angle: 20 Degree

Price Inventory : Available to order
Loading Price
QTY
B1060-4

COMPARE

B1060-4

Description
B1060-4 BEVEL GEAR ; 6" PITCH DIA 10 DP PITCH

MARTIN SPROCKET & GR

Part # B1060-4

BDI # 606436

Features

Gear Style: Bevel Gear
Pitch Diameter - Inch: 6
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 18.288

Face Width - Inch: 0.72
Pitch: 10 DP
Other Features: 4:1 Ratio | Coniflex Tooth Form | Minimum Bore 7/8
Global Part Number GPN: 666312
Pressure Angle: 20 Degree

Price Inventory : Available to order
Loading Price
QTY