Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
Keyway on ID
Global Part Number GPN:
463888
Bushing Series:
1610
RS40-1-RL
Description
RS40-1-RL CHAIN LINK ; 40 CHAIN 1/2" CHAIN PITCH RIVETED
Part # 40RL
BDI # 903417
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Roller Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
602761
40 R/L RIV O/L CHP
Description
40 R/L RIV O/L CHP OFFSET LINK ; 40 CHAIN 1/2" PITCH RVTD
Part # DRV-40-1 ROFF LINK CH
BDI # 21575736
L110 1 1/4X1/8 KW
Description
L110 1 1/4X1/8 KW COUPLING HUB ; 1" BORE 3.33" HUB DIA
Part # L110-HUB-1"-1/4X1/8KW
BDI # 592702
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
3.33
Length Thru Bore - Millimeter:
42.672
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.582
Coupling Type:
Jaw Coupling