80BS20 1 15/16
Description
80BS20 1 15/16 ROLLER CHAIN SPROCKET ; 1" P 20T 1-15/16" BORE
Part # 80BS20 1 15/16
BDI # 624676
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
With 2 Set Screw
Global Part Number GPN:
35398
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Finished Bore
1615 X 1-1/2-KW
Description
1615 X 1-1/2-KW TL BUSHING ; 1-1/2" BORE 2-1/4" OD 1-1/2" LTB
Part # 119056
BDI # 256747
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
38.1
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
38.1
Bore - Inch:
1.5
Other Features:
Keyway on ID
Global Part Number GPN:
459931
Bushing Series:
1615
80BTB12
Description
80BTB12 ROLLER CHAIN SPROCKET ; 1" P 12T BORE FOR 1615 BUSHING
Part # 80BTB12
BDI # 625135
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32219
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Bushed
DMD-80-1 SC CO LINK;D5326
Description
80-1 SC CO LINK ; D5326 ; ROLLER CHAIN CONNECTING LINK
Part # C-4334CL-08-P
BDI # 21486149
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80
Component:
Connecting Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Slip Fit
Chain Series:
Standard
Internal Special Features:
No
DMD-80-1 DOFF LINK;W1197
Description
80-1 DOFF LINK ; W1197 ; 80 OFFSET
Part # 716647142583
BDI # 18151088
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80
Component:
Offset Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1