1455L12;PL3696-12
Description
1455L12 ; PL3696-12 V-BELT ; 145.5" OL 12RIB
Part # 917314512
BDI # 1094300
Features
Inch - Metric:
Inch
Number of Bands:
12 Bands
Belt Pitch:
3/16 Inch
Belt Series:
L
Belt Width - Inch:
2.25
Global Part Number GPN:
375145
Belt Width - Millimeter:
57.15
Belt Pitch Length - Millimeter:
3695.7
Belt Pitch Length - Inch:
145.5
Belt Style:
Poly-V
SA57TDRN80M4 25.58229167.05.0006.16.18
Description
SA57TDRN80M4 25.58229167.05.0006.16.18 ; 1HP 106RPM 1.4375IN M4 GEARMOTOR
Part # SA57TDRN80M4 25.58229167.05.0006.16.18
BDI # 24286628
SA57DRN80M4 87.7446798508.0001.17.80
Description
SA57DRN80M4 87.7446798508.0001.17.80 ; 1HP 106RPM 1.4375IN M4 GEARMOTOR
Part # SA57DRN80M4 87.7446798508.0001.17.80
BDI # 24286626
SA57TDRN80M4 25.58229167.06.0004.16.18
Description
SA57TDRN80M4 25.58229167.06.0004.16.18 ; 1HP 106RPM 1.4375IN M4 GEARMOTOR
Part # SA57TDRN80M4 25.58229167.06.0004.16.18
BDI # 24286623
SA57TDRN90S4 25.58244070.30.0001.17.18
Description
SA57TDRN90S4 25.58244070.30.0001.17.18 ; 1.5HP 124RPM 1.4375IN M4 GEARMOTOR
Part # SA57TDRN90S4 25.58244070.30.0001.17.18
BDI # 24286621