Features
Component:
Sleeve Assembly
Width - Millimeter:
62.713
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7
Outside Diameter - Millimeter:
177.8
Other Features:
Components should not be inter-mixed among brands - Flanged | Fasts | Full Flex Coupling | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
31500In-Lbs
Width - Inch:
2.469
2 1/2H FHUB
Description
2 1/2H FHUB GEAR COUPLING HUB ; 4-7/8" HUB DIA HUB SHAFT
Part # 1963339
BDI # 314551
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.987
Other Features:
Components may or may not inter-mix among brands - Flex Hub with Sleeve and Fastener | Shrouded Bolt | Solid Hub | 3.5 Maximum Bore with Standard Keyway
Hub Diameter - Millimeter:
123.825
Coupling Type:
Gear Coupling
Torque:
56700In-Lbs