ES10-R ELEMENT OMEGA

COMPARE

ES10-R ELEMENT OMEGA

Description
ES10-R ELEMENT OMEGA ; W/10 CSC CAPSCREWS/RINGS

REXNORD

Part # 9648490

BDI # 18143519

Features

Component: Spacer Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 6.38

Outside Diameter - Millimeter: 162.052
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 5
Coupling Type: Elastomeric Coupling
Torque: 1450In-Lbs
Width - Inch: 0

Price Inventory : Available to order
Loading Price
QTY