3 EB RHUB FB

COMPARE

3 EB RHUB FB

Description
3 EB RHUB FB COUPLING HUB ; NON-RETURNABLE SPECIFY BORE WHEN ORDER

KOP-FLEX COUPLINGS

Part # 2283232

BDI # 315586

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 239.725
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 88.113
Other Features: Components may or may not inter-mix among brands - Rigid Hub | Exposed Bolt
Hub Diameter - Millimeter: 171.45
Coupling Type: Gear Coupling
Torque: 101000In-Lbs

Price Inventory : Available to order
Loading Price
QTY