IDP1 5/8
Description
IDP1 5/8 IDLER BUSHNG ; 5/8" BORE P1 SERIES ST BUSHING
Part # 1069541
BDI # 328918
Features
Bearing Type:
Ball Bearing
Flange Outside Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Outside Diameter - Inch:
1.937
Flange Outside Diameter - Inch:
3
Outside Diameter - Millimeter:
49.2
Length - Millimeter:
49.225
Other Features:
With Cap Screw - Stud Bolt - Nut
Length - Inch:
1.938
Bushing Series:
P1
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
6.375
Outside Diameter - Millimeter:
161.925
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.81
Coupling Type:
Elastomeric Coupling
Torque:
1450In-Lbs
Width - Inch:
0
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
21.491
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.927
Global Part Number GPN:
36359
Pitch Diameter - Millimeter:
545.871
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
6.055
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.334
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571614
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Bushed
1045G10/20 GAP DISC
Description
1045G10/20 GAP DISC ; 1184711 DBL ENGMT FOR COUPLING
Part # 4400269
BDI # 19266739
Features
Inch - Metric:
Inch | Metric
Other Features:
Components May or May Not Intermix Among Brands | 0.438 Thickness | 9.95 Dia
Coupling Type:
Gear Coupling
Part Type:
Double Engagement Limited End Float Gap Disc