Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60
Component:
Connecting Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
482235
Chain Series:
Standard
Internal Special Features:
No
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Without Bushing | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Global Part Number GPN:
346787
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.47
60TW RIV 10FT
Description
60TW RIV 10FT CHAIN ; 60 ANSI RIVETED 0.75 PITCH 10/BOX
Part # 60TWRB
BDI # 21462933
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60
Component:
Chain
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
25AT5/480
Description
25AT5/480 TIMING BELT ; 25MM W 5MM P 480MM PITCH LG
Part # 25AT5/480
BDI # 534860
Features
Inch - Metric:
Metric
Belt Pitch:
5 MM
Belt Series:
AT5
Belt Width - Inch:
0.984
Other Features:
Trapezoidal Tooth Profile
Belt Width - Millimeter:
25
Belt Pitch Length - Millimeter:
480
Belt Pitch Length - Inch:
18.898
Belt Style:
Synchronous
Tooth Profile:
Standard HTD