RS25-SS-1-CL
Description
RS25-SS-1-CL CONNECTING LINK ; 25 CHAIN 1/4" CHAIN PITCH SPRING CLIP
Part # 25SSCL
BDI # 904350
Features
Roller Width - Inch:
0.125
Chain Pitch - Inch:
0.25
Chain Size:
25
Component:
Connecting Link
Roller Diameter - Millimeter:
3.302
Inch - Metric:
Inch
Material:
304 Stainless Steel
Global Part Number GPN:
602497
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60
Component:
Chain
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Heavy
Internal Special Features:
No
Number of Strands:
1
8MMX5MM V BLUE 85 100FT/BOX
Description
8MMX5MM V BLUE 85 100FT/BOX V-BELT ; OPEN END
Part # L04BL8585M
BDI # 19305634
50 RIV 50FT
Description
50 RIV 50FT CHAIN 50FT ; 50 ANSI RIVETED 0.625 PITCH 50/BOX
Part # 50R50
BDI # 21462787
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50
Component:
Chain
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
SSW185 15/1 B WR 56C 1.000
Description
SSW185 15/1 B WR 56C 1.000 WORM GR REDCR ; NON-RETURNABLE SINGLE REDUCTION
Part # 0270-07949
BDI # 23693803
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
116.7
Flange Outside Diameter - Millimeter:
116.7
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Food Grade Synthetic lubricant
Assembly Components:
44.45
Mounting Method:
Shaft Mounted