Page 1 of 2

Next

Compare
SSHF7180-40KC-B5-HS1-P16

COMPARE

SSHF7180-40KC-B5-HS1-P16

Description
SSHF7180-40KC-B5-HS1-P16 WRM SPD RED ; STAINLESS

BOSTON GEAR

Part # H08803

BDI # 184489

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 43.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Nominal Center Distance - Inch: 1.75
Other Features: Single Reduction | Washdown Duty | 2 Piece Mounting Base | Heavy Duty Tapered Roller Bearing | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 7.505

Price Inventory : Available to order
Loading Price
QTY
F738-60E-B7-H

COMPARE

F738-60E-B7-H

Description
F738-60E-B7-H WORM SPEED REDUCER ; NON-RETURNABLE

BOSTON GEAR

Part # 52108

BDI # 171621

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 29.2
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 95.25
Other Features: Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 343863
Mounting Method: Direct Mounted
Overall Length - Inch: 12.56

Price Inventory : Available to order
Loading Price
QTY
13Q60LR56

COMPARE

13Q60LR56

Description
13Q60LR56 REDUCER ; TIGEAR-2 SOLID SIZES 13-20

DODGE

Part # 13Q60LR56

BDI # 262535

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.16HP
Nominal Max Output RPM: 29.2
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 33.782
Other Features: Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN: 345554
Mounting Method: Direct Mounted
Overall Length - Inch: 7.03

Price Inventory : Available to order
Loading Price
QTY
23Q40LR56WP

COMPARE

23Q40LR56WP

Description
23Q40LR56WP REDUCER ; TIGEAR-2 WITH WHITE PAINT

DODGE

Part # 23Q40LR56WP

BDI # 270213

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 43.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 58.674
Other Features: Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN: 347465
Mounting Method: Direct Mounted
Overall Length - Inch: 9.12

Price Inventory : Available to order
Loading Price
QTY
23Q50H56WP

COMPARE

23Q50H56WP

Description
23Q50H56WP REDUCER ; TIGEAR-2 WITH WHITE PAINT

DODGE

Part # 23Q50H56WP

BDI # 270219

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 35
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 58.674
Other Features: Single Reduction | Without Bushing | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Global Part Number GPN: 347471
Mounting Method: Direct Mounted
Overall Length - Inch: 9.12

Price Inventory : Available to order
Loading Price
QTY