1080T 2

COMPARE

1080T 2

Description
1080T 2 COUPLING HUB ; 2" BORE 4.12" HUB DIA 5.588" OD

DODGE

Part # 006620

BDI # 239234

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 141.935
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 104.648
Coupling Type: Grid Coupling
Torque: 18150In-Lbs

Price Inventory : Available to order
Loading Price
QTY