Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
2.88
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
Simplex Type
Global Part Number GPN:
569182
Pitch Diameter - Millimeter:
73.14
Mounting Method:
Rough Bore
GS 48 SPIDER 98A RED
Description
GS 48 SPIDER 98A RED CPLG ELEMENT ; GS48/60 COUPLING
Part # GS48-SPIDER-98A RED-URE
BDI # 596822
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
4.13
Outside Diameter - Millimeter:
104.902
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | Red
Coupling Type:
Jaw Coupling
Torque:
4646In-Lbs
CJ 48A CI 1-1/4 1/4X1/8 KW
Description
CJ 48A CI 1-1/4 1/4X1/8 KW ; POR
Part # 68514468905
BDI # 19074035
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.134
Length Thru Bore - Millimeter:
55.88
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
85.09
Coupling Type:
Jaw Coupling