XT060-005-0-RM060-11
Description
XT060-005-0-RM060-11 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 65-120450-G552
BDI # 853279
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
350
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.606
Overall Width - Inch:
2.402
40BS21 1 3/16
Description
40BS21 1 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 40BS21 1 3/16
BDI # 619655
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
With 2 Set Screw
Global Part Number GPN:
33643
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Finished Bore