14L075 X 3/4 STD KW
Description
14L075 X 3/4 STD KW TIMING BELT PULLEY
Part # 14L075 X 3/4 STD KW
BDI # 21581560
Features
Pitch Diameter - Inch:
1.671
Flange Outside Diameter - Millimeter:
48.819
Inch - Metric:
Inch
Outside Diameter - Inch:
1.641
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
42.443
Mounting Method:
Finished Bore
Belt Width - Millimeter:
19.05