L/AL099/100 SPIDER SOX

COMPARE

L/AL099/100 SPIDER SOX

Description
L/AL099/100 SPIDER SOX COUPLING ELEMENT

TIMKEN LOVEJOY

Part # L/AL099/100-SPIDER-SOX

BDI # 1403111

Features

Component: Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 2.54
Outside Diameter - Millimeter: 64.516

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 417In-Lbs

Price Inventory : In stock
Loading Price
QTY
L100 1-1/8 1/4X1/8 KW

COMPARE

L100 1-1/8 1/4X1/8 KW

Description
L100 1-1/8 1/4X1/8 KW COUPLING HUB ; 1-1/8" BORE 2.54" HUB DIA

TIMKEN LOVEJOY

Part # L100-HUB-1-1/8-1/4X1/8KW

BDI # 592682

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.54

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.516
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY