BK85-H

COMPARE

BK85-H

Description
BK85-H V-BELT SHEAVE ; 1 GROOVES 8-1/4" OD BUSHED

MARTIN SPROCKET & GR

Part # BK85-H

BDI # 606090

Features

Inch - Metric: Inch
Outside Diameter - Inch: 8.25
Outside Diameter - Millimeter: 209.55
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 581784
Mounting Method: Bushed
Belt Series: 4L | A | 5L | B
Bushing Size: H
Number of Grooves: 1

Price Inventory : Available to order
Loading Price
QTY
SIZE 50 CHAIN CPLG COVER ASSY

COMPARE

SIZE 50 CHAIN CPLG COVER ASSY

Description
SIZE 50 CHAIN CPLG COVER ASSY ; ALUMINUM 5-1/8" OD 2-3/8" WID

DODGE

Part # 099027

BDI # 251499

Features

Component: Cover
Width - Millimeter: 60.325
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 5.125

Outside Diameter - Millimeter: 130.175
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Chain Coupling
Width - Inch: 2.375

Price Inventory : Available to order
Loading Price
QTY