D40B30H
Description
D40B30H ROLLER CHAIN SPROCKET ; NO.40-2 CHAIN 1/2"P 30T B-STYLE DBL W/HT
Part # D40B30
BDI # 17160055
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Global Part Number GPN:
37232
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Rough Bore
6410088
Description
6410088 KEYLESS BUSHING ; NON-RETURNABLE TRANTORQUE OE STEEL
Part # 6410088
BDI # 21531082
Features
Component:
Keyless Wrench Locking Assembly
Series:
Trantorque OE
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.375
Outside Diameter - Millimeter:
34.925
Bore - Millimeter:
22.225
Length - Millimeter:
31.75
Other Features:
Self Centering | Limited Axial Movement | Minimal OD and ID Ratio | 1.25 Inch Wrench Size
Length - Inch:
1.25
CS4002
Description
CS4002 IDLER ROLLER CHAIN SPROCKET ; 1/2" P 17T BALL BRG 17MM BORE
Part # CS4002
BDI # 17283070
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Metric
Material:
Glass Reinforced Nylon
Outside Diameter - Inch:
2.98
Length Thru Bore - Millimeter:
12
Other Features:
1.78 Inch Hub Diameter | 0.279 Inch Teeth Width | 6203-2RS Insertion Molded ABEC-1 High Precision Bearing
D8 UPPER BOOTS AND TIES SET OF 2
Description
D8 UPPER BOOTS AND TIES SET OF 2 ; D TYPE UPPER
Part # D8-UPPER BOOTS & TIES-SET OF 2
BDI # 21982386