1206WBQM1S30-AA S OMNIBOX
Description
1206WBQM1S30-AA S OMNIBOX WORM REDUCER ; 4712223 POR
Part # 1206WBQM1S30-AA S OMNIBOX
BDI # 24126274
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Single Reduction | Other Mount Bracket Mounted | Flange Mounted Electric Motor Without Coupling | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.07