Page 1 of 3

Next

Compare
40 RIV 10FT

COMPARE

40 RIV 10FT

Description
40 RIV 10FT ROLLER CHAIN ; 40 1/2" PITCH 10FT/BOX RIVETED 1 STRAND

RENOLD

Part # 40A1X10FT

BDI # 17281526

Features

Roller Width - Inch: 0.309
Chain Pitch - Inch: 0.5
Chain Size: 40
Component: Chain
Roller Diameter - Millimeter: 7.925

Inch - Metric: Inch
Material: Steel
Roller Material: Steel
Chain Series: Standard
Internal Special Features: No

Price Inventory : In stock
Loading Price
QTY
40BB18H 5/8

COMPARE

40BB18H 5/8

Description
40BB18H 5/8 IDLER SPROCKET ; 1/2" P 18T HT BALL BRG 5/8" BORE

MARTIN SPROCKET & GR

Part # 40BB18H 5/8

BDI # 619488

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: Roller Chain
Bearing Type: Ball Bearing

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.14
Length Thru Bore - Millimeter: 18.288
Other Features: 0.284 Inch Teeth Width

Price Inventory : In stock
Loading Price
QTY
H50BTL24

COMPARE

H50BTL24

Description
H50BTL24 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8"P 24T TAPERLOCK W/HT

TSUBAKI

Part # 50BTB24H

BDI # 919618

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 4.788
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 5.123
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 121.62
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
H50B19F X 1-1/2

COMPARE

H50B19F X 1-1/2

Description
H50B19F X 1-1/2 ROLLER CHAIN SPROCKET ; 4.121"OD X 1-1/8"LTB X 1-1/2"P STL W/HT

TSUBAKI

Part # 50BS19HT 1 1/2

BDI # 21525063

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.798

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.121
Pitch Diameter - Millimeter: 96.469
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
26S40H

COMPARE

26S40H

Description
26S40H REDUCER ; TIGEAR-2 HOLLOW SIZES 23-32

DODGE

Part # 26S40H

BDI # 272853

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 43.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.802
Other Features: Single Reduction | Without Bushing | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Global Part Number GPN: 348437
Mounting Method: Direct Mounted
Overall Length - Inch: 9.79

Price Inventory : Available to order
Loading Price
QTY