D100B18

COMPARE

D100B18

Description
D100B18 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # D100B18

BDI # 607299

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 7.199
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.839
Global Part Number GPN: 30486
Pitch Diameter - Millimeter: 182.855
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
J60-2 RIV 10 FT CH

COMPARE

J60-2 RIV 10 FT CH

Description
J60-2 RIV 10 FT CH ROLLER CHAIN ; NON-RETURNABLE 10FT/BOX

BROWNING

Part # 1293760

BDI # 328381

Features

Roller Width - Inch: 0.5
Chain Pitch - Inch: 0.75
Chain Size: 60-2
Component: Chain
Roller Diameter - Millimeter: 11.887

Inch - Metric: Inch
Material: Carbon Steel
Chain Series: Standard
Internal Special Features: No
Number of Strands: 2

Price Inventory : Available to order
Loading Price
QTY
D60B17H

COMPARE

D60B17H

Description
D60B17H ROLLER CHAIN SPROCKET ; 3/4" P 17T HT DOUBLE 1" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D60B17H

BDI # 607939

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Pitch Diameter - Inch: 4.082
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.462
Other Features: Duplex Type
Global Part Number GPN: 30664
Pitch Diameter - Millimeter: 103.683
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY