W 04

COMPARE

W 04

Description
W 04 BRG LOCKING WASHER ; 1-17/32" OD 0.801" ID 0.032" THICK

SKF

Part # W 04

BDI # 1261086

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.531
Outside Diameter - Millimeter: 38.887
Other Features: Face Dia 1.125 | Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter: 20.345

Price Inventory : Available to order
Loading Price
QTY
KMT 5

COMPARE

KMT 5

Description
KMT 5 BEARING LOCKNUT ; ACCESSORIES & HOUSING W/O BRG

SKF

Part # KMT 5

BDI # 1421708

Features

Thread Size: M25 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 1.732
Outside Diameter - Millimeter: 44
Other Features: Precision | Three M6 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner

Nominal Thickness - Inch: 0.787
Nominal Thickness - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY