Features
Bore Profile:
Straight | Finished
Inch - Metric:
Inch
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
Easy Set Adjustment | 2 Springs Can be Used
Global Part Number GPN:
471703
Torque:
Maximum Static Torque 1800Lb-in
Product Name:
Torque Limiter
Product Type:
Friction Disc
Features
Inch - Metric:
Inch
Number of Bands:
3 Bands
Global Part Number GPN:
381656
Belt Width - Millimeter:
28.575
Belt Outside Length - Millimeter:
1524
Belt Style:
V-Belt Banded Cogged
Belt Outside Length - Inch:
60
Belt Series:
3VX
Belt Width - Inch:
1.125
L099 25MM 8X3.3MM KW
Description
L099 25MM 8X3.3MM KW JAW COUPLING HUB ; 25MM BORE 64.516MM HUB DIA
Part # L099-HUB-25MMH7-8X3.3MMKW
BDI # 595462
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Sintered Iron
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
26.924
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.516
Coupling Type:
Jaw Coupling