Page 1 of 5

Next

Compare
5VX800

COMPARE

5VX800

Description
5VX800 V-BELT ; 5V 80" OL

GATES

Part # 94140800

BDI # 1110769

Features

Inch - Metric: Inch
Number of Bands: 1 Band
Global Part Number GPN: 383214
Belt Width - Millimeter: 15.875
Belt Outside Length - Millimeter: 2032

Belt Style: V-Belt Cogged
Belt Outside Length - Inch: 80
Belt Series: 5VX
Belt Width - Inch: 0.625

Price Inventory : In stock
Loading Price
QTY
10 C 240 TB

COMPARE

10 C 240 TB

Description
10 C 240 TB V-BELT SHEAVE ; 10 GRV CONVENTIONAL

MARTIN SPROCKET & GR

Part # 10 C 240 TB

BDI # 613695

Features

Inch - Metric: Inch
Outside Diameter - Inch: 24.4
Outside Diameter - Millimeter: 619.76
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style

Global Part Number GPN: 580374
Mounting Method: Bushed
Belt Series: C
Bushing Size: 4545
Number of Grooves: 10

Price Inventory : Available to order
Loading Price
QTY
4545 2 5/8

COMPARE

4545 2 5/8

Description
4545 2 5/8 TAPERED BUSHING ; 2 5/8" BORE

MARTIN SPROCKET & GR

Part # 4545 2 5/8

BDI # 620806

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.375
Length Thru Bore - Millimeter: 114.3
Length Thru Bore - Inch: 4.5
Outside Diameter - Millimeter: 161.925

Bore - Millimeter: 66.675
Bore - Inch: 2.625
Other Features: Keyway on ID
Global Part Number GPN: 464254
Bushing Series: 4545

Price Inventory : Available to order
Loading Price
QTY
100A60

COMPARE

100A60

Description
100A60 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

BROWNING

Part # 1110774

BDI # 330619

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 23.884
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 24.601
Global Part Number GPN: 9494
Pitch Diameter - Millimeter: 606.66
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
12S 2 3/8

COMPARE

12S 2 3/8

Description
12S 2 3/8 SLEEVE COUPLING FLANGE ; 12 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 12S 2 3/8

BDI # 614979

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: TPR 7200 | Hytrel 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY