D60B16H
Description
D60B16H ROLLER CHAIN SPROCKET ; 3/4" P 16T HT DOUBLE 1" MIN PLAIN BORE
Part # D60B16H
BDI # 607938
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
Duplex Type
Global Part Number GPN:
30663
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Rough Bore