L099/L100N

COMPARE

L099/L100N

Description
L099/L100N JAW COUPLING SPIDER ; BUNA INSERT

MASTERDRIVE

Part # 2105004132

BDI # 656335

Features

Component: Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 2.531
Outside Diameter - Millimeter: 64.287

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 318 | 417In-Lbs

Price Inventory : Available to order
Loading Price
QTY
L100 1-1/4 1/4X1/8 KW

COMPARE

L100 1-1/4 1/4X1/8 KW

Description
L100 1-1/4 1/4X1/8 KW COUPLING HUB ; 1-1/4" BORE 2.54" HUB DIA

TIMKEN LOVEJOY

Part # L100-HUB-1-1/4-1/4X1/8KW

BDI # 592684

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.54

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.516
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY