FWA713-200-B5-G
Description
FWA713-200-B5-G WORM SPEED REDUCER ; POR NON RETURNABLE RIGHT ANGLE DOUBLE
Part # 52513
BDI # 171862
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
8.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
338845
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.19
FWC713-200-B5-G
Description
FWC713-200-B5-G WORM SPEED REDUCER ; POR NON RETURNABLE RIGHT ANGLE DOUBLE
Part # 52525
BDI # 171874
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
8.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343875
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.19
1804 200/1 WR 56C DOUBLE OUTPUT
Description
1804 200/1 WR 56C DBL O/P WRM GR REDCR ; POR NON-RETURNABLE
Part # 0230-18565
BDI # 23702522
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
8.8
Flange Outside Diameter - Millimeter:
8.8
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
44.45
Mounting Method:
Direct Mounted
2604 50/1 WR 56C DOUBLE OUTPUT
Description
2604 50/1 WR 56C DBL O/P WRM GR REDCR ; POR NON-RETURNABLE
Part # 0230-24281
BDI # 23703243
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
35
Flange Outside Diameter - Millimeter:
35
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
66.802
Mounting Method:
Direct Mounted
2604 200/1 WR 56C DOUBLE OUTPUT
Description
2604 200/1 WR 56C DBL O/P WRM GR REDCR ; POR NON-RETURNABLE
Part # 0230-24285
BDI # 23703256
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
8.8
Flange Outside Diameter - Millimeter:
8.8
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
66.802
Mounting Method:
Direct Mounted