Page 1 of 2

Next

Compare
5-5V11.80-E

COMPARE

5-5V11.80-E

Description
5-5V11.80-E V-BELT QD SHEAVE ; 5/5V11.8-E QD SHEAVE

DODGE

Part # 455349

BDI # 280425

Features

Inch - Metric: Inch
Outside Diameter - Inch: 11.8
Outside Diameter - Millimeter: 299.72
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: E
Number of Grooves: 5

Price Inventory : Available to order
Loading Price
QTY
TL22H200-1615

COMPARE

TL22H200-1615

Description
TL22H200-1615 SYNCHRONOUS SPROCKET

DODGE

Part # 113710

BDI # 255361

Features

Pitch Diameter - Inch: 3.501
Flange Outside Diameter - Millimeter: 95.25
Inch - Metric: Inch
Outside Diameter - Inch: 3.447
Face Width - Millimeter: 59.538

Face Width - Inch: 2.344
Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Global Part Number GPN: 573592
Pitch Diameter - Millimeter: 88.925

Price Inventory : Available to order
Loading Price
QTY
1615 X 1-3/8-KW

COMPARE

1615 X 1-3/8-KW

Description
1615 X 1-3/8-KW TL BUSHING ; 1-3/8" BORE 2-1/4" OD 1-1/2" LTB

DODGE

Part # 119054

BDI # 256745

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.25
Length Thru Bore - Millimeter: 38.1
Length Thru Bore - Inch: 1.5
Outside Diameter - Millimeter: 57.15

Bore - Millimeter: 34.925
Bore - Inch: 1.375
Other Features: Keyway on ID
Global Part Number GPN: 459935
Bushing Series: 1615

Price Inventory : Available to order
Loading Price
QTY
H320-SNW-307

COMPARE

H320-SNW-307

Description
H320-SNW-307 ADAPTER SLEEVE ; 3-7/16" BORE FITS 520 HOUSING

DODGE

Part # 046361

BDI # 244436

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 72.898
Length Thru Bore - Inch: 2.87
Bore - Millimeter: 87.325

Bore - Inch: 3.438
Other Features: Sleeve | Nut | Lockplate | For Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
3020 X 2-KW

COMPARE

3020 X 2-KW

Description
3020 X 2-KW TL BUSHING ; 2" BORE 4-1/4" OD 2" LTB

DODGE

Part # 117118

BDI # 256159

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.25
Length Thru Bore - Millimeter: 50.8
Length Thru Bore - Inch: 2
Outside Diameter - Millimeter: 107.95

Bore - Millimeter: 50.8
Bore - Inch: 2
Other Features: Keyway on ID
Global Part Number GPN: 460138
Bushing Series: 3020

Price Inventory : Available to order
Loading Price
QTY