5018 1 1/4

COMPARE

5018 1 1/4

Description
5018 1 1/4 CHAIN COUPLING HUB ; 1-1/4" BORE 2-31/32" HUB DIA

MARTIN SPROCKET & GR

Part # 5018 1 1/4

BDI # 622188

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.92

Length Thru Bore - Millimeter: 42.875
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 75.4
Hub Diameter - Inch: 2.969
Coupling Type: Chain Coupling

Price Inventory : In stock
Loading Price
QTY
5018CHN

COMPARE

5018CHN

Description
5018CHN COUPLING CHAIN ; 5/8" P 18 PITCHES

MARTIN SPROCKET & GR

Part # 5018CHN

BDI # 622199

Features

Other Features: Components May or May Not Intermix Among Brands | Size 50 | 18 Chain Links
Coupling Type: Chain Coupling
Part Type: Chain

Price Inventory : In stock
Loading Price
QTY
5018 X 2

COMPARE

5018 X 2

Description
5018 X 2 CHAIN COUPLING HUB ; POR STOCK FLEX CHAIN COUPLING

MARTIN SPROCKET & GR

Part # 5018 X 2

BDI # 21587789

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.92

Length Thru Bore - Millimeter: 42.875
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 75.4
Hub Diameter - Inch: 2.969
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
H40B12F X 3/4 STD KW 2SS

COMPARE

H40B12F X 3/4 STD KW 2SS

Description
H40B12F X 3/4 STD KW 2SS CHAIN SPROCKET ; NO.40 12T 3/4IN FINISHED BORE 1/2IN PIT

TSUBAKI

Part # H40B12F X 3/4 STD KW 2SS

BDI # 21986635

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 1.932
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.166
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 49.07
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY