S419 B X 1-7/8IN 1/2IN KW
Description
MARTIN SPROCKET & GR S419 B X 1-7/8IN 1/2IN KW
Part # S419 B X 1-7/8IN 1/2IN KW
BDI # 25182648
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4.75
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Other Features:
With Keyway
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
120.65