RS50-SS-1-CL
Description
RS50-SS-1-CL CHAIN LINK ; 5/8" PITCH SPRING CLIP
Part # 50SSCL
BDI # 904372
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50
Component:
Connecting Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
304 Stainless Steel
Global Part Number GPN:
602621
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
RS60-SS-1-CL
Description
RS60-SS-1-CL CONNECTING LINK ; 3/4" CHAIN PITCH SPRING CLIP
Part # 60SSCL
BDI # 904382
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60
Component:
Connecting Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
304 Stainless Steel
Global Part Number GPN:
602351
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
L/AL090/095 SPIDER URETHANE OCT 7/8
Description
L/AL090/095 SPIDER URETHANE OCT 7/8 ; COUPLING ELEMENT
Part # L/AL090/095-SPIDER OCT-URE-7/8
BDI # 592630
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
2.125
Outside Diameter - Millimeter:
53.975
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
216In-Lbs
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.25
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
38.1
Width - Inch:
0.75
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60-4
Component:
Connecting Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
4