SD 1 3/8
Description
SD 1 3/8 QD BUSHING ; 1-3/8" BORE 2-3/16" OD 1-13/16" LTB
Part # SD 1 3/8
BDI # 611083
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.187
Length Thru Bore - Millimeter:
46.05
Length Thru Bore - Inch:
1.813
Outside Diameter - Millimeter:
55.55
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Other Features:
Keyway on ID
Global Part Number GPN:
465292
Bushing Series:
SD
3 B 60 SD
Description
3 B 60 SD V-BELT SHEAVE ; 3 GROOVES 6.35" OD BUSHED
Part # 3 B 60 SD
BDI # 618192
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.35
Outside Diameter - Millimeter:
161.29
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580292
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
3
B75 HI POWER;17X1955LP/1915LI
Description
B75 HI POWER V-BELT ; .68" TOP WIDTH 78" OUTSIDE LENGTH
Part # 90032075
BDI # 1121289
Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Global Part Number GPN:
385197
Belt Width - Millimeter:
15.875
Belt Outside Length - Millimeter:
1981.2
Belt Style:
V-Belt
Belt Outside Length - Inch:
78
Belt Series:
B
Belt Width - Inch:
0.625
3 B 50 SD
Description
3 B 50 SD V-BELT SHEAVE ; 3 GROOVES 5.35" OD BUSHED
Part # 3 B 50 SD
BDI # 618182
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.35
Outside Diameter - Millimeter:
135.89
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580487
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
3
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.148
Length Thru Bore - Millimeter:
114.3
Length Thru Bore - Inch:
4.5
Outside Diameter - Millimeter:
130.759
Bore - Millimeter:
76.2
Bore - Inch:
3
Other Features:
Keyway on ID
Global Part Number GPN:
464632
Bushing Series:
J