8S 1-7/16 3/8X3/16 KW
Description
8S 1-7/16 3/8X3/16 KW COUPLING HUB
Part # 8S-FLNG-1-7/16-3/8X3/16KW
BDI # 594347
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.45
Length Thru Bore - Millimeter:
53.34
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
1135In-Lbs
Features
Component:
Sleeve
Width - Millimeter:
63.5
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
5.063
Outside Diameter - Millimeter:
128.6
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type:
Elastomeric Coupling
Torque:
1135In-Lbs
Width - Inch:
2.5
8S 1-7/8 1/2X1/4 KW
Description
8S 1-7/8 1/2X1/4 KW COUPLING HUB
Part # 8S-FLNG-1-7/8-1/2X1/4KW
BDI # 594352
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.45
Length Thru Bore - Millimeter:
53.34
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
1135In-Lbs
VS215-R SPACER ELEMENT VIVA 7392722R
Description
VS215-R ELEMENT ; POR W/ RINGS
Part # 9650293
BDI # 18146740