SDS 1 1/2
Description
SDS 1 1/2 QD BUSHING ; 1-1/2" BORE 2-3/16" OD 1-3/8" LTB
Part # SDS 1 1/2
BDI # 611121
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.187
Length Thru Bore - Millimeter:
34.925
Length Thru Bore - Inch:
1.375
Outside Diameter - Millimeter:
55.55
Bore - Millimeter:
38.1
Bore - Inch:
1.5
Other Features:
Keyway on ID
Global Part Number GPN:
465317
Bushing Series:
SDS
SDS 1 7/8
Description
SDS 1 7/8 QD BUSHING ; 1-7/8" BORE 2-3/16" OD 1-3/8" LTB
Part # SDS 1 7/8
BDI # 611134
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.187
Length Thru Bore - Millimeter:
34.925
Length Thru Bore - Inch:
1.375
Outside Diameter - Millimeter:
55.55
Bore - Millimeter:
47.625
Bore - Inch:
1.875
Other Features:
Keyway on ID
Global Part Number GPN:
465330
Bushing Series:
SDS
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
6.375
Outside Diameter - Millimeter:
161.925
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.81
Coupling Type:
Elastomeric Coupling
Torque:
1450In-Lbs
Width - Inch:
0
R3VX425-2
Description
R3VX425-2 V-BELT ; POWER-WEDGE COG-BAND 101743354
Part # R3VX425-2
BDI # 228496
Features
Inch - Metric:
Inch
Number of Bands:
2 Bands
Other Features:
Power Wedge
Global Part Number GPN:
274088
Belt Width - Millimeter:
19.05
Belt Outside Length - Millimeter:
1079.5
Belt Style:
V-Belt Banded Cogged
Belt Outside Length - Inch:
42.5
Belt Series:
3VX
Belt Width - Inch:
0.75
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.65
Length Thru Bore - Millimeter:
33.274
Other Features:
Components May or May Not Intermix Among Brands | QD Bushing
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
1450In-Lbs