1070T GRID
Description
1070T GRID ; 758250 TAPERED COUPLING 1070T10/1070T20
Part # 4300439
BDI # 18105460
Features
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel
Coupling Type:
Grid Coupling
Part Type:
Tapered Grid
1090T10 COVER/GRID ASSY
Description
1090T10 COVER/GRID ASSY ; 776208 8.39" OD ALUMINUM
Part # 4300532
BDI # 18105651
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
122.174
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
8.39
Outside Diameter - Millimeter:
213.106
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type:
Grid Coupling
Width - Inch:
4.81
1090T GRID
Description
1090T GRID ; 758252 TAPERED COUPLING 1090T10/1090T20
Part # 4300441
BDI # 18105719
Features
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel
Coupling Type:
Grid Coupling
Part Type:
Tapered Grid
50 C/L SC
Description
50 C/L SC CONNECTING LINK ; 50 CHAIN 5/8" CHAIN PITCH SPRING CLIP
Part # DRV-50-1 SC CO LINK
BDI # 300138
Features
Roller Width - Inch:
0.376
Chain Pitch - Inch:
0.625
Chain Size:
50
Component:
Connecting Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
597524
Chain Series:
Standard
Internal Special Features:
No
L/AL099/100 SPIDER SOX
Description
L/AL099/100 SPIDER SOX COUPLING ELEMENT
Part # L/AL099/100-SPIDER-SOX
BDI # 1403111
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
2.54
Outside Diameter - Millimeter:
64.516
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
417In-Lbs