TS416 1-1/4 KW/2SS SPECIAL
Description
TS416 1-1/4 KW/2SS SPECIAL GEAR ; SPUR GEAR STL 20DEG PRESS
Part # TS416 1-1/4 KW/2SS SPECIAL
BDI # 21445710
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Pitch:
4 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
20
Pitch Diameter - Millimeter:
101.6