Features
Component:
Insert
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
2.86
Outside Diameter - Millimeter:
72.644
Other Features:
Components May or May Not Intermix Among Brands | Red
Coupling Type:
Jaw Coupling
1040T31/35 SHAFT HUB 1.875 1/2X1/4 KW
Description
1040T31/35 SHAFT HUB 1.875 1/2X1/4 KW ; COUPLING HUB NR 0704932
Part # 4300123
BDI # 18104917
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
112.776
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
53.848
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
78.486
Coupling Type:
Grid Coupling
Torque:
2200In-Lbs
8MGT-2800-21
Description
8MGT-2800-21 TIMING BELT ; 8MM PITCH 2800MM PITCH LEN
Part # 92741350
BDI # 1116875
Features
Inch - Metric:
Metric
Belt Pitch:
8 MM
Belt Series:
8MGT
Belt Width - Inch:
0.827
Other Features:
Poly Chain | Power Grip GT
Belt Width - Millimeter:
21
Belt Pitch Length - Millimeter:
2800
Belt Pitch Length - Inch:
110.236
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
1040T31/35 SHAFT HUB 1.125 1/4X1/8 KW
Description
1040T31/35 SHAFT HUB 1.125 1/4X1/8 KW ; COUPLING HUB NR 3702041
Part # 4301014
BDI # 21490173
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
112.776
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
53.848
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
78.486
Coupling Type:
Grid Coupling
Torque:
2200In-Lbs