Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
10.414
Face Width - Inch:
0.41
Pitch:
12 DP
Other Features:
Bevel Pinion | 1.5:1 Ratio | Coniflex Tooth Form | Minimum Bore 1/2
Global Part Number GPN:
665592
Pressure Angle:
20 Degree
250 TL BUSHING 480PB
Description
250 TL BUSHING 480PB ; TL PTS 150A-700A 13-20/TL CPLG PTS
Part # 604006
BDI # 345983
250A-1 TL 3/4 FB
Description
250A-1 TL 3/4 FB MECHANICAL CLUTCH ; STRAIGHT FB 3/4" BORE TORQUE LIMITER
Part # 465703
BDI # 345859