17Q50L56

COMPARE

17Q50L56

Description
17Q50L56 WORM GEAR REDUCER

DODGE

Part # 17Q50L56

BDI # 264019

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 35
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Other Features: Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN: 346291
Mounting Method: Direct Mounted
Overall Length - Inch: 8.09

Price Inventory : Available to order
Loading Price
QTY
35Q30R14

COMPARE

35Q30R14

Description
35Q30R14 WORM GEAR REDUCER

DODGE

Part # 35Q30R14

BDI # 276769

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 58.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 88.9
Other Features: Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN: 349400
Mounting Method: Direct Mounted
Overall Length - Inch: 11.92

Price Inventory : Available to order
Loading Price
QTY

COMPARE

MN1.00 Z22 L20 D14

Description
MN1.00 Z22 L20 D14 PINION

SEW EURODRIVE

Part # MN1.00 Z22 L20 D14

BDI # 27324933

Price Inventory : Available to order
Loading Price
QTY
40BS36HT 3/4

COMPARE

40BS36HT 3/4

Description
40BS36HT 3/4 SPROCKET ; 3/4IN BORE 36 TEETH MILD STEEL STRAND

MARTIN SPROCKET & GR

Part # 40BS36HT 3/4

BDI # 21536608

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.737

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.015
Pitch Diameter - Millimeter: 145.72
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
204UCBN2A-20.A1C

COMPARE

204UCBN2A-20.A1C

Description
204UCBN2A-20.A1C REDUCER

FALK

Part # 204UCBN2A-20.A1C

BDI # 28416623

Price Inventory : Available to order
Loading Price
QTY